![tecrd21nr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285886825.jpg?preset=medium)
TECHSPAN 0.35 inch-0.63 inch, 3/4 inch NPT Dome Connector, Black
Description
Dome protecting liquid-tight strain relief connector resistant to salt water, weak acids, weak alkalis, alcohol, esters, ketones, ether, gasoline, mineral oil, animal and vegetable oil and meet IP 68 specifications for liquid tight. They can be utilized underwater to 300 ft, underground for direct burial cables, fibre optics, computers, control cabinets, instruments, medical/dental equipment, car washes, hot tubs and carpet cleaning machines. IP68 degree of protection.
Specifications
Brand Name | Techspan | Item Name | Strain Relief Dome Connector |
Type | Liquidtight | Trade Size | 3/4 in |
Conductor Size | 0.35 - 0.63 in | Length | 5.12 in |
Connection | NPT | Thread Length | 0.59 in |
Material | Polyamide 6 | Degree of Protection | IP68 |
Temperature Rating | 150 °C | Pressure Rating | 5 bar |
Includes | NN-21-BK Locking Nut, Neoprene Seal | Standards | cULus Listed, UL File Number E199260, RoHS Compliant |
Application | For Direct Burial Cables, Fiber Optics, Computers, Control Cabinets, Instruments, Medical/Dental Equipment, Car Washes, Hot Tubs, and Carpet Cleaning Machines | UPC | 776856177103 |
Packages
25 - UNIT - (25) |