
WEIDMULLER 0514500000 DIN MOUNTING RAIL, 35MM X 7.5MM, STEEL
Description
Rail. TS35. Steel M5 slot.
Specifications
Brand Name | Weidmuller | Item Name | DIN Rail |
Type | Slotted | Length | 78.74 in |
Width | 1.378 in | Depth | 0.295 in |
Material | Steel | Color/Finish | Galvanized Chrome Plated |
Standards | RoHS Compliant | UPC | 626835803458 |
Packages
40 - UNIT - (40) |