
IPEX 4 inch x 20 ft Scepter PVC Telephone Duct, Orange
Description
The premier ducting product on the market, Orange Teleduct is specifically engineered and quality manufactured to deliver the high-impact and crush strength demanded by today's utility companies, for underground ducting applications.
Specifications
Brand Name | Ipex | Item Name | Telephone Duct |
Trade Size | 4 in | Length | 20 ft |
Material | PVC | Color | Orange |
Connection Type | Bell End | Standards | CSA Type 2 |
UPC | 622454089242 |
Packages
20 - UNIT - (20) | 1260 - UNIT - 1260 |