
ABB 3/4 inch Push-Penny Plug
Description
PUSH-PENNY® plug made of polyethylene. Wide range of application, can be used with rigid metal conduit, intermediate metal conduit, electrical metallic tubing, all connectors and all bushings. Designed to stand up to normal handling and is functionally unaffected by moisture. To plug open end of conduit or fitting in order to prevent ingress of trash, dirt or moisture during construction and remodeling.
Specifications
Brand Name | ABB | Sub Brand | Push-Penny® |
Item Name | Locking Plug | Connection Size | 3/4 in |
Material | Polyethylene | Color | Blue |
Type | Non-Metallic | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified, UL 514B | Application | To Plug Open End of Conduit or Connector in Order to Prevent Ingress of Trash, Dirt or Moisture During Construction and Remodeling |
UPC | 786210014715 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 1000 - UNIT = 1000 | 5600 - UNIT = 56000 |