
WIREMOLD AMDTP-4 Series Aluminum Tele-Power Pole
Description
Two-compartment pole (power and communications). Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Factory wired with 20A 125V fed-spec general grade duplex style receptacles. An opening for communication and a 1/2" (12.7mm) hole for power is provided at top. The 8" (203mm) cover at top front of pole is removable for making power wiring connections. Communication KOs provided for RJ11/RJ45 and modular furniture connectors. Mounting hardware, entrance end fitting, and ceiling trim plates furnished. Anodized aluminum finish. Available in standard length of 10' 5" (3.2m). NOTE 1: Custom colors, other lengths (20' (6.1m) max.) or additional circuits are available on custom orders. Consult factory for more information. Can be factory- or field-wired with many commercially available devices. NOTE 2: Add the suffix "-C" for the cord-ended version (10' (3.0m) cord). Cord-ended version AVAILABLE IN CANADA ONLY.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tele-Power Pole | Type | Rectangular, Duplex |
Amperage Rating | 2 - 20 A | Material | Aluminum |
Color | Gray | Length | 10 ft |
Width | 2.3 in | Height | 125.0 in |
Finish | Satin Anodized Aluminum | Mounting Type | Stand (Base) |
Standards | cULus Listed, Meets Article 380 and 386 of NEC | Application | For Commercial, Office use |
UPC | 786776099515 |