Abbotsford
pannk2bxwha

PANDUIT NK2BXWH-A 2-Port NetKey® Surface Mount Box, White

Price $3.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NK2BXWH-A
Documents Documents

Description

NetKey® surface mount box accepts two keystone Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie. White.NetKey™ Surface Mount Boxes offer a variety of mounting options, allowing NetKey™ Keystone Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s Surface Raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video, and data applications.

Specifications

Brand Name Panduit Sub Brand Keystone, NetKey
Item Name Surface Mount Box Material ABS
Type Elongated, 2-Port Standards RoHS Compliant
UPC 074983640485

Packages

1 - UNIT - 1 10 - UNIT - (10)