
WIREMOLD 2344SD-2A 400/800 /2300/2300D Two-Gang Deep Divided Device Box Fitting, Ivory
Description
Two-gang deep divided device box. Single channel capacity. For use with 2300D series raceway. Provides the ability to have both power and low voltage at a single point of use. Accepts 5507 series faceplates, Ortronics® TracJack and series II modules, Pass and Seymour® Activate™ series inserts and Wiremold open system communication modules.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Box | Type | Deep, Non-Metallic, Divided |
Length | 4-3/4 in | Width | 4-7/8 in |
Depth | 2.25 in | Number of Gangs | 2 |
Material | PVC | Finish | Textured |
Color | Ivory | Gangable | True |
For Use With | 400, 800, 2300 and 2300D Series Raceway | Standards | File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC Standard |
Application | Commercial, Office, Residential | UPC | 786776067965 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |