
WIREMOLD 2306 2-inch 2300 Cover Clip Fitting, Ivory
Description
2300 Cover clip fitting. For covering joint where two pieces of 2300BAC series raceway cover come together.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Cover Clip | Type | Raceway |
Size | 11/16 x 2-1/4 in | Color | Ivory |
Dimensions | 2 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Upto 600 V, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776190007 |
Packages
5 - UNIT - (5) | 10 - UNIT - 10 |