
WIREMOLD 2348S/51-WH 400/800/2300/2300D Shallow Device/Extension Box Fitting, White
Description
Shallow device/extension box fitting. For shallow switches and receptacles. Base has rectangular KO.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device/Extension Box | Type | Shallow |
Length | 4-3/4 in | Width | 76 mm |
Depth | 22 mm | Material | Plastic |
Color | Clear White | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776523607 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |