
WIREMOLD 2315-WH 2300 Series Tee Fitting, White
Description
Tee fitting for branching of raceway running at right angles.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Tee | Connection Type | Snap-On |
Material | Plastic | Color | White |
Finish | Coated | Type | Raceway |
Dimensions | 11/16 x 2-1/4 in OD x 6 in L x 152 mm W x 105 mm H | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776523447 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |