
WIREMOLD 2311-WH 2300 Series Flat Elbow Fitting Non-Metallic, White
Description
Flat elbow fitting. For right angle turns on same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 11/16 x 2-1/4 in |
Connection Type | Snap-On | Material | PVC |
Color | White | Finish | Coated |
Type | 90° | Series/Model | 2300 |
Dimensions | 4-3/16 in L | For Use With | 400, 800, 2300 and 2300D Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776523430 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |