
WIREMOLD 5782 1-Channel 1/2 inch 500/700 Series Male Conduit Connector Galvanized Fitting
Description
Galvanized conduit connector fitting. Interior threaded female connector for connecting raceway to conduit. When used with 700 series raceway, break out crescent twistout in connector.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Conduit Connector | Type | Closed |
Trade Size | 1/2 in | Length | 0.5 in |
Material | Steel | Color/Finish | ScuffCoat |
Voltage Rating | 600 V | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776189360 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |