Abbotsford
wrm6001a

WIREMOLD 6001A 6000 Series Coupling (Galvanized) Fitting, Aluminum

Price $13.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:6001A
Documents Documents

Description

Galvanized coupling fitting. For joining length of 6000B.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Coupling Material Steel
Color Silver Type Exterior
Dimensions 2-1/2 in OD x 3-5/16 in L x 84 mm H For Use With 6000 Series Raceway
Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC Application Commercial, Office
UPC 786776579291

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought