Abbotsford
wrmg6010b

WIREMOLD G6010B 6000 Blank End Fitting, Gray

Price $23.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:G6010B
Documents Documents

Description

Blank end fitting. For closing open end of 6000 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Blank End Fitting Material Steel
Color Gray Finish ScuffCoat
Type Raceway Dimensions 1-1/2 in OD x 4-3/4 in L x 38 mm D
For Use With 6000 Series Raceway Standards cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC
Application Commercial, Office UPC 786776088007

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought