
WIREMOLD G6001DA 6000 Series Divider Clip Fitting, Steel
Description
Divider clip fitting. Use for holding G6000DA Divider in place to divide raceway into 1/3, 1/2 or 2/3 compartments. NOTE: 6000 series raceway divided into 1/3 compartments will not accept devices.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Divider Clip | Type | Exterior |
Material | Steel | Color | Ivory/Gray |
Dimensions | 3 in L x 76 mm H | For Use With | 6000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office |
UPC | 786776541748 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |