
WIREMOLD 704WH 700 Series Mounting Strap Fitting, White
Description
Converts to one hole by breaking off at score. Lanced tab holds strap in place while fastening to surface. This product meets the material restrictions of RoHS.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Mounting Strap | Type | Low Profile |
Length | 1-13/16 in | Material | Steel |
Color/Finish | White | Width | 0.625 in |
For Use With | 700 Series Raceways | Standards | cULus Listed, File E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776189407 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |