
WIREMOLD 717WH 700 Series Internal Elbow Fitting, White
Description
Inside right angle turns.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Internal Elbow | Material | Steel |
Color | White | Finish | ScuffCoat |
Type | Raceway | Series/Model | 700 |
Dimensions | 2-3/4 in L | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776562774 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |