
WIREMOLD 3/4 inch x 21/32 inch x 10 ft Metal Raceway Wire Channel, White
Description
Carries wire from starter box to downstream outlet boxes, switches, and fixtures (10').
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Metallic Raceway | Voltage Rating | 600 V |
Material | Steel | Type | 500 & 700 Series Raceway |
Series | 700 | Color | White |
Dimensions | 10 ft L x 19.1 mm W x 16.7 mm H | Mounting | Snapper |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776562736 |
Packages
100 - UNIT - (100) |