Abbotsford
wrmcv4050

WIREMOLD CV4050 V4000 Series Device Mount Bracket, Ivory

Price $40.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:CV4050

Description

Device mounting bracket fitting. High impact plastic mounting bracket and trim plate. Overlaps raceway cover for a seamless transition with cover fittings. Accepts 5507 faceplates, as well as Wiremold open system communication modules ortronics TracJack and series II inserts and Pass and Seymour activate series inserts.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Device Mounting Bracket Material Steel
Color/Finish Ivory For Use With 5507 Series Faceplates, Ortronics® Tracjack and Series II Modules, Pass and Seymour Activate Series Inserts and Wiremold Open System Communication Modules
Standards RoHS Compliant UPC 786776028515

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought