![wrmv4010b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297749721.jpg?preset=medium)
WIREMOLD V4010B 4000 Series Blank End Fitting, Ivory
Description
Blank end fitting. Closes off open end of 4000 series raceway. Has two 1/2 inch trade size knockouts to facilitate end feeding.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Steel |
Color | Ivory | Finish | ScuffCoat |
Type | Left/Right | Dimensions | 1-1/4 in OD x 32 mm D |
For Use With | 4000 Series Raceway | Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776080506 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |