
WIREMOLD G4018 4000 Series External Elbow Fitting, Gray
Description
External elbow fitting. For 90° external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | External Elbow | Connection Size | 4-1/8 in |
Connection Type | Snap-On | Material | Steel |
Color | Gray | Finish | ScuffCoat |
Type | Raceway | Series/Model | 4000 |
Dimensions | 4-11/16 in L | For Use With | 4000 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E41751, Meets Article 386 of NEC, Meets Section 12-600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776088878 |
Packages
1 - UNIT - 1 |