
WIREMOLD 3-9/16 inch x 4-3/4 inch x 10 ft 6000 Series Raceway Base, Gray
Description
Raceway base. Base has two 9/32 inch diameter trade size knockouts, 1-1/4 inch from each end and on centers of approximately 18 inch throughout.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Voltage Rating | 600 V | Material | Steel |
Type | Raceway | Color | Gray |
Standards | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. | Application | Commercial |
UPC | 786776080384 |
Packages
20 - UNIT - (20) |