Abbotsford
wrmg6000c

WIREMOLD G6000C 6000 Series Raceway Cover, Gray

Price $7.6700 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 5
Manufacturer:WIREMOLD
Manufacturer #:G6000C
Documents Documents

Description

Raceway cover. 4000C cover is also compatible with 6000 base.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Voltage Rating 600 V Material Steel
Type Raceway Color Ivory, Gray
Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. Application Commercial
UPC 786776080391

Packages

1 - UNIT - 1 20 - UNIT - (20)
Customers who bought this item also bought