WIREMOLD NM2000BC NM2000 Base & Cover, Ivory
Description
Base and cover.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Raceway | Voltage Rating | 120 V |
Material | Plastic | Type | Plugmold |
Series | Plugmold Plus NM2000 | Color | Ivory |
Dimensions | 5 in L x 1.75 in W x 1 in H | Mounting | Screw-On |
Standards | cULus Listed Base and Blank Cover: File E90378 Guide RJBT, Multi-outlet Assemblies: File E15191 Guide PVGT, Fittings: File E90377 Guide RJPR, Base and Blank Cover and Plugmold Series with Snap-coil Harness: Meets Article 386 of NEC, Meets Section 12-3032 of CEC, Plugmold Wired Sections: Meets Article 380 of NEC, Meets Section 12-3032 of CEC | Application | For Commercial, Office, Residential |
UPC | 786776519808 |
Packages
50 - UNIT - (50) |