
WIREMOLD PN05F20WH Eclipse PN05 Blank End Fitting, White
Description
Eclipse™ Blank end fitting. For closing open end of raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Blank End Fitting | Material | Plastic |
Color | White | Type | Raceway |
Dimensions | 5/8 x 1-1/8 in OD x 11/16 in L x 17.5 mm D | Mounting | Snap-On |
For Use With | Eclipse PN03, PN05, PN10 Series Raceway, Ortronics TracJack and Series II Modules | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776190946 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |