Abbotsford
wrmpn10f86wh

WIREMOLD PN10F86WH Eclipse PN10 Drop Ceiling Connector Fitting, White

Price $5.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:PN10F86WH
Documents Documents

Description

Eclipse™ Drop ceiling connector fitting. For dropping cables from ceiling into the raceway. Has 1/2 and 3/4 inch concentric trade size KOs. Includes PN153R reducer adapter for use with PN03 series raceway.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Drop Ceiling Connector Type Non-Metallic
Length 4-3/8 in Diameter 2-1/2 in
Material Nonmetallic Color/Finish White
Voltage Rating 600 V For Use With Eclipse PN03, PN05, PN10 Series Raceway, Ortronics TracJack and Series II Modules
Standards cULus Listed File E90378 Guide RJTX, Complies with Flammability Requirements of UL-5A, Fittings File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for Up to 600 V, Meets Section 12-2600 of CEC Application Commercial, Office, Residential
UPC 786776016253

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought