
WIREMOLD PN10F11WH Eclipse PN10 Flat Elbow Fitting, White
Description
Eclipse™ Flat elbow fitting. For right angle turns on the same surface. 1 inch bend radius.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Size | 13/16 x 1-11/16 in |
Connection Type | Snap-On | Material | Plastic |
Color | White | Finish | Coated |
Type | 90° | Series/Model | PN10 |
Dimensions | 3-11/16 in L | For Use With | Eclipse PN03, PN05, PN10 Series Raceway |
Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776191004 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |