
WIREMOLD PN10F21WH Eclipse PN10 Entrance End Fitting, White
Description
Eclipse™ Entrance end fitting. For dropping cables from ceiling into the raceway. Has 1/2 and 3/4 inch concentric trade size KOs. Includes PN153R reducer adapter for use with PN03 series raceway.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Entrance End Fitting | Material | Steel |
Color | White | Type | Raceway |
Dimensions | 13/16 x 1-11/16 in OD x 3-7/8 in L x 98 mm W x 48 mm D | Mounting | Snap-On |
For Use With | Eclipse PN03, PN05, PN10 Series Raceway | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776016215 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |