
WIREMOLD PN10F18WH Eclipse PN10 External Elbow Fitting, White
Description
Eclipse™ External elbow fitting. For right angle turns around external corners.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | External Elbow | Connection Size | 13/16 x 1-11/16 in |
Connection Type | Snap-On | Material | Plastic |
Color | White | Type | Raceway |
Series/Model | PN10 | Dimensions | 1-5/8 in L |
For Use With | Eclipse PN03, PN05, PN10 Series Raceway | Standards | cULus Listed, UL 5A, UL File Number E90378, E90377, Meets Article 388 of NEC, Meets Section 12-2600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776016093 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |