
WIREMOLD PN153RWH Eclipse PN03, PN05, PN10 Reducer Adapter Fitting, White
Description
Eclipse™ Reducer adapter fitting. For adapting PN03 or PN05 series raceway to a PN10 trunking through the PN10F15 tee fitting.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Reducer Adapter | Type | Raceway |
Material | PVC | Series/Model | Eclipse |
For Use With | PN03 or PN05 Series Raceway to a PN10 Trunking Through PN10F15 Tee Fitting | Standards | cULus Listed, NAFTA, RoHS Compliant, UL File E90377 Guide RJYT, Meets Article 388 of NEC, UL Listed for up to 600 V, Meets Section 12-2600 of CEC |
Application | For Commercial, Office, Residential | UPC | 786776016338 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |