
WIREMOLD V511 500 Series Flat Elbow Fitting, Ivory
Description
Flat elbow fitting. Right angle turns on the same surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Flat Elbow | Connection Type | Snap-On |
Material | Steel | Color | Ivory |
Finish | ScuffCoat | Type | 90° |
Series/Model | 500 | Dimensions | 2 in L |
For Use With | 500 and 700 Series Raceway | Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776070156 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |