WIREMOLD V704 700 Series Mounting Strap Fitting, Ivory
Description
Mounting strap fitting. Converts to one hole by breaking off at score. Lanced tab holds strap in place while fastening to surface.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Mounting Strap | Type | Low Profile |
Length | 1-13/16 in | Material | Steel |
Color/Finish | Ivory | Width | 0.63 in |
For Use With | 700 Series Raceways | Standards | cULus Listed, File E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC |
Application | Commercial, Office, Residential | UPC | 786776189551 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |