
WIREMOLD V5785 500/700 Series Combination Connector Fitting, Ivory
Description
Combination connector fitting. Connects raceway, without offsetting to any surface mounted 3-1/4 or 4 inch outlet box with 1/2 inch trade size conduit KOs. Base has two 1/2 inch trade size KOs, one on end and one on bottom. Included spring steel bushing eliminates need for conduit nipple and HICknut for end connection to box. When used with 700 series raceway, break off cover extension.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Connector | Type | Closed, Combination |
Length | 2-7/16 in | Diameter | 1-5/8 in OD |
Material | Steel | Color/Finish | Ivory/ScuffCoat |
Voltage Rating | 600 V | For Use With | 500 and 700 Series Raceway |
Standards | cULus Listed, UL File Number E4376, E4751, Meets Article 386 of NEC, Meets Section 12-1600 of CEC | Application | Commercial, Office, Residential |
UPC | 786776070637 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |