
ABB 1-1/4 inch Resi-Gard Flexible Raceway, Orange
Description
Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement. Resi-Gard® is hand bendable, lightweight and easily cut to length to reduce scrap. Bright orange colour clearly signifies a low voltage application.
Specifications
Brand Name | ABB | Sub Brand | Carlon®, Resi-Gard™ |
Item Name | Non-Metallic Raceway with Tape | Material | Plastic |
Type | Flexible | Cable Size | 1-1/4 in |
Color | Orange | Dimensions | 100 ft L |
Standards | UL File Number E151168 | Application | For the Low Voltage, Structured Cabling Market |
UPC | 034481161967 |
Packages
100 - UNIT - 100 |