
ABB 4 inch 33 Cu.In. 2-Gang NuTek Non-Metallic Box Airtight Model
Description
Nonmetallic 2 Gang device box. Airtight model. 2-3/4 in. deep, non-gangable for use with nonmetallic sheathed cable.
Specifications
Brand Name | Carlon / Nutek | Sub Brand | NuTek® |
Item Name | Device Box | Type | 4-Inlet, Rectangular, Airtight |
Length | 95.25 mm | Width | 95.25 mm |
Depth | 69.85 mm | Cubic Capacity | 33 in³ |
Number of Gangs | 2 | Material | Plastic |
Color | Gray | Mounting Type | Flush, Screw |
Gang Size | 2 | Application | Non-Metallic Sheathed Cable |
UPC | 772197000414 |
Packages
60 - UNIT = (60) | 900 - UNIT = 900 |