Abbotsford
cspab257hdgc

ABB 90 Degree 4 Hole 5-3/8 inch Superstrut Flat Carbon Steel Strut Fitting Plate

Price $37.9217 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB257HDGC

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 105 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Flat Plate Corner Bracket Material Steel
Type Retaining Dimensions 3-1/2 x 5-3/8 in
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210564043

Packages

1 - UNIT - 1 20 - UNIT = 20
Customers who bought this item also bought