![csph11912egc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140730070.jpg?preset=medium)
ABB 1/2 inch Superstrut Standard Rod Coupling
Description
Standard rod coupling made of electro galvanized steel with 1/2 x 1-1/4 inch size.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Coupling Rod | Connection Size | 1/2 in |
Connection Type | Internal Threaded | Material | Steel |
Finish | Silver Galvanized/Electro Galvanized | Type | Standard, Hexagon |
Dimensions | 1-1/4 in L | Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. |
UPC | 786210559681 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 250 - UNIT = 250 |