Abbotsford
tabab202meg

ABB 1-7/8 inch x 2 inch SuperMag 2-Hole Magnetic 90 Degree Angle Fitting

Price $10.8025 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AB202M EG
Documents Documents

Description

To enhance ease of installation, Thomas & Betts introduces it's newest innovation—SuperMag magnetic fittings for its Superstrut metal framing line. Powerful, nickel-plated magnets embedded in the most popular Superstrut steel fittings, including square washers, L-brackets, T-brackets and 90° angle brackets, secure the fitting to the strut during assembly. Acting as a third hand, SuperMag fittings allow the installer to work more efficiently and safely with tools and hardware.Superstrut SuperMag magnetic fittings—another innovation from Thomas & Betts to help make installation safer, easier and more convenient.Features and Benefits:• Adds convenience and safety to strut assembly by eliminating the need to manually hold fittings and strut together while installing bolts, nuts and rods• Features neodymium (NdFeB) grade N35 nickel-plated magnets• SuperMag fittings support at least 2x their own weight• Magnets hold in vertical and horizontal orientations• Magnets are staked in place for dual-sided useApplications:• New industrial and commercial construction• Industrial maintenance and repair operations (MRO)• Commercial building retrofits

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Bracket with Magnet Number of Holes 2
Material Steel Type 90°
Hole Size 9/16 in Dimensions 2 in L x 1-7/8 in H x 1/4 in T
Color/Finish Electro-Galvanized Application For New Industrial and Commercial Construction
UPC 616013133583

Packages

1 - UNIT - 1 50 - UNIT - (50)