
HOFFMAN 6 inch x 6 inch x 0.75 inch Closure Plate, Gray
Description
Closure plate, without knockouts, 16 gauge or 14 gauge steel, ANSI 61 grey polyester powder paint finish inside and out over pretreated surfaces, It is used to close the end of a wireway section or run.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Closure Plate without Knockout | Material | Steel |
Type | Closure Plate | Color | Light Gray |
Finish | Painted | Dimensions | 152 mm W x 152 mm H |
Application | Closes the End of a Wireway Section or Run | UPC | 783510528300 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |