
DAHUA 5MP LincX2Pro WiFi Video Doorbell, Brown
Description
The 5MP WiFi Video Doorbell is a component of the Dahua LincX2PRO residential series. The doorbell offers specialized motion detection that distinguishes human forms from other object, and transmits video and audio to a mobile phone for remote visual confirmation and communication with visitors. This device is compatible with Dahua NVRs; Dahua X5, X7, and X82 Series HDCVI DVRs, and with the DMSS mobile application.
Specifications
Brand Name | Dahua | Item Name | Wi-Fi Video Doorbell |
Voltage Rating | 16 - 24 VAC, 12 - 24 VDC | Power Rating | 2.3/2.9 W at 5/12 - 24 VDC, 3.3/4.8/4.9 W at 5/12 - 24 VDC |
Mounting | Surface | Amperage Rating | 0.8 A |
Frequency Rating | 2.4 GHz | Material | Plastic |
Dimensions | 130 mm L x 45 mm W x 22.5 mm H | Temperature Rating | -20 to 50 °C |
For Use With | Quick Start Guide (QSG), Video Doorbell, Power Kit for Chime, 32 GB Pre-Installed MicroSD Card, Wiring Package, 15° Horizontal Bracket, 5° Vertical Bracket, Mounting Kit |
Packages
1 - UNIT - 1 |