
ABB CB1-620B 24 VAC/DC Non-Illuminated Compact Buzzer, Black
Description
Compact Buzzer - Continuous sound without light - Black - Non-illuminated.
Specifications
Brand Name | ABB | Item Name | Buzzer |
Type | Compact, Non-Illuminated | Voltage Rating | 24 VAC/VDC |
Amperage Rating | 40 mA | Sound Level | 80 dB |
Color | Black | Frequency Rating | 50/60 Hz |
Operating Temperature | -25 to 70 °C | Dimensions | 0.055 m L x 0.03 m W |
Standards | cURus Certificate, RoHS Compliant | UPC | 888614133792 |
Packages
1 - UNIT - 1 |