
ABB CL2-502R 24V Illuminated Compact Pilot Light, Red
Description
Compact Pilot Light - Pilot light head - Red - Illuminated - Lamptype: LED 24V AC/DC
Specifications
Brand Name | ABB | Item Name | Indicator Pilot Light |
Type | Illuminated, Compact | Voltage Rating | 24 VAC/VDC |
Amperage Rating | 16 mA | Lamp Type | LED |
Lens Color | Red | Series/Model | CL2 |
Nominal Diameter | 22 mm | Lens Type | Flat Round |
Lens Material | Polycarbonate | Base Material | Plastic |
Terminal Connection | PZ2 Screw | Enclosure Type | IP20, IP66, IP67, IP69K, NEMA 1, 3R, 4, 4X, 12, 13 |
Dimensions | 2.04 in L x 1.18 in W x 1.18 in H | Standards | CE, RoHS |
UPC | 888614469983 |
Packages
10 - UNIT - (10) |