
ABB CB1-631B Non-Illuminated Compact Buzzer, Black
Description
Compact Buzzer - Pulsating sound without light - Black - Non-illuminated
Specifications
Brand Name | ABB | Item Name | Buzzer |
Type | Compact, Pulsating, Non-Illuminated | Voltage Rating | 110 - 130 VAC |
Amperage Rating | 45 mA | Sound Level | 80 dB |
Dimensions | 0.03 m W x 0.03 m H x 0.055 m D | Color | Black |
Frequency Rating | 50/60 Hz | Operating Temperature | 20 - 70 °C |
Standards | IP66, IP67, IP69k, IP20, Rosh Compliant, cURus, CE, CCC Certified | UPC | 888614077249 |
Packages
1 - UNIT - 1 |