Abbotsford
mirmh25w

MIRCOM MH-25W 24V Piezoelectric Standard Mini Horn, White

Price $23.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:MH-25W

Description

Mini horns are compact electronic alarm appliances that are ideal for alarm signalling in individual rooms, apartments, hotels and offices where attractive appearance and dependable performance are prime concerns. High sound output for enhanced audibility (over 90 dBA at 10 ft) at 24 VDC. 24 VDC models with wide listed voltage range, filtered DC (Non-silenceable only). Polarized inputs for compatibility with standard reverse polarity supervision of circuit wiring by an alarm panel. Mounts into standard single gang box. Flush or surface mounting options. Compatible with sensitive detection and communication circuits.

Specifications

Brand Name Mircom

Packages

1 - UNIT - 1
Customers who bought this item also bought