Abbotsford
mirmhs25wa

MIRCOM MH-S25WA 24VDC Silenceable Piezoelectric Mini Horn, White

Price $47.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:MH-S25WA

Description

Mini horns are compact electronic alarm appliances that are ideal for alarm signalling in individual rooms, apartments, hotels and offices where attractive appearance and dependable performance are prime concerns. High sound output for enhanced audibility (over 90 dBA at 10 ft) at 24 VDC. Silence push button and red LED to indicate active signal circuit on MH-S25 versions. 24 VDC models with wide listed voltage range, filtered DC (Non-silenceable only). Polarized inputs for compatibility with standard reverse polarity supervision of circuit wiring by an alarm panel. Mounts into standard single gang box. Flush or surface mounting options. Compatible with sensitive detection and communication circuits.

Specifications

Brand Name Mircom Item Name Horn
Type Silenceable Mini Piezo Voltage Rating 24 VDC
Amperage Rating 15.5 mA Sound Level 90 dB at 10 ft
Color/Finish White Series MH-25
Operating Temperature -4 to 140 °F Material ABS Plate
Standards UL Listed Application For Alarm Signalling in Individual Rooms, Apartments, Hotels and Offices where Attractive Appearance and Dependable Performance are Prime Concerns

Packages

1 - UNIT - 1
Customers who bought this item also bought