
ABB CA4-01 1NC Front Mounted Instantaneous Auxiliary Contact Block
Description
1 NC front mounted instantaneous auxiliary contact block for NF(Z) 4 pole control relays.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Voltage Rating | 24 - 690 V |
Contact Configuration | 1 NC | Amperage Rating | 3 A at 400/440 V, 6 A at 24/127 V |
Terminal Type | Screw | Mounting Type | Front |
For Use With | NF(Z) 4 Pole Control Relays | Standards | cUL Listed, CB, CCC, CE, DNV, EAC, RINA, RoHS Compliant |
Application | For NF(Z) 4 pole control relays | UPC | 804325557061 |
Packages
1 - UNIT - 1 |