
ABB CA4-10 1NO 4-Pole Front Mounted Instantaneous Auxiliary Contact Block for AF09-AF38
Description
1 NO front mounted instantaneous auxiliary contact block for AF09 through AF38 across the line contactors and 4-pole NF control relays.
Specifications
Brand Name | ABB | Item Name | Auxiliary Contact Block |
Type | Contactors | Voltage Rating | 24 - 690 V |
Contact Configuration | 1 NO | Amperage Rating | 3 A at 400/440 V, 6 A at 24/127 V |
Terminal Type | Screw | Mounting Type | Front |
For Use With | AF09 through AF38 Contactors and 4 Pole NF Control Relays | Standards | cUL Listed, CB, CCC, CE, DNV, EAC, RINA, RoHS Compliant |
Application | For AF09 through AF38 across the line contactors and 4-pole NF control relays | UPC | 804325546232 |
Packages
1 - UNIT - 1 |