![siemssak126](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182462.jpg?preset=medium)
SIEMENS CANADA MSSAK126 200A Siemens Auxiliary Contact Kit ID Switch 1NO-1NC
Description
Auxiliary contact 200 A switch rating with 1 NO-1 NC contact for use with industrial duty safety switches.
Specifications
Brand Name | Siemens | Sub Brand | ENCLOSED/SAFETY SWITCH |
Item Name | Auxiliary Switch Kit | Voltage Rating | 240/480/600 VAC |
Contact Configuration | 1 NO, 1 NC | Contact Rating | 200 A at 230 VAC |
Number of Poles | 2 | Amperage Rating | 200 A |
Terminal Type | Screw | Material | Aluminum |
Standards | CSA C22.2 No. 4 | Application | For Industrial Duty Safety Switches |
UPC | 662862002136 |
Packages
1 - UNIT - 1 |