ABB DP60C3P-2 60Amp 208/240VAC 3-Pole Type DP Non-Reversing Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 208 V |
Full Load Current | 60 A | Phase | 1 or 3 |
Contact Configuration | 3 NO Main | Number of Poles | 3 |
Terminal Connection | Quick Connect Box Lug | Dimensions | 88.9 mm L x 76.2 mm W x 101.6 mm H |
Series/Model | DP | Voltage Rating | 208/240 VAC |
Amperage Rating | 300 A at 480 VAC, 240 A at 600 VAC Locked Rotor | Frequency Rating | 50/60 Hz |
HP Rating | 3 hp at 110 - 120 VAC (1 Phase), 7.5/10 hp at 220 - 240 VAC, 20 hp at 440 - 480 VAC, 25 hp at 550 - 600 VAC | Conductor Size | 14-2 AWG |
Standards | UL Listed, CSA Certified | Application | Designed for HVAC and Refrigeration Equipment Operation and Control |
UPC | 662019755687 |
Packages
1 - UNIT - 1 |