![abbdp90c3p1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131668154.jpg?preset=medium)
ABB DP90C3P-1 90Amp 120VAC 3-Pole Type DP Non-Reversing Definite Purpose Contactor
Description
Type DP contactors provide high performance with flexibility and reliability, designed to match numerous applications including:• Motors• Power supplies• Food service equipment• Compressors• Business machines• Resistive heating• Air conditioning• Refrigeration equipment• Welding
Specifications
Brand Name | ABB | Item Name | Definite Purpose Contactor |
Type | Non-Reversing | Coil Voltage | 120 V |
Phase | 1 or 3 | Contact Configuration | 3 NO |
Number of Poles | 3 | Dimensions | 4.05 in W x 3-3/4 in D x 5 in H |
Series/Model | DP | Amperage Rating | 90 A |
Frequency Rating | 50/60 Hz | HP Rating | 7.5 hp at 120 V, 20 hp at 230 V (1-Phase), 25 hp at 200/208 V, 30 hp at 240/277 V, 50 hp at 480 and 600 V (3-Phase) |
Conductor Size | 14-1 AWG | Standards | UL Listed, CSA Certified |
Application | Motors, Power Supplies, Food Service Equipment, Compressors, Business Machines, Resistive Heating, Air Conditioning, Refrigeration Equipment and Welding | UPC | 804325552257 |
Packages
1 - UNIT - 1 |